Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 100/125 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # 5100P9WLEV

  • Zoro # G616091499


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100/125 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100P9WLEV
Zoro #
G616091499
UPC #
078477665831
Country of Origin
Mexico

Dimensions

Outside Diameter
4.99 in
Maximum Wire Size
1 AWG
Overall Length
11.21 in
Minimum Wire Size
6 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
100/125 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Features
Hex Style Socket Screws for Terminals
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12
Housing Material
Nylon
Horsepower Rating
7 1/2 hp
Minimum Operating Temperature
66 Degrees C
UL 94 Flammability Rating
V-0
Market
Industrial
Compatible with Series
LEV
Hazardous Location Specification
Not Rated
Maximum Operating Temperature
66 Degrees C
For Environment
Corrosive

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products