Pin & Sleeve Plug, 16/20 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12

  • Mfr # 420P9WLEV

  • Zoro # G015554892


product price:  $119.39
/ea
Free Shipping & Returns

Key Features

Current Rating
16/20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420P9WLEV
Zoro #
G015554892
UPC #
078477675960
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.83 in
For Minimum Cable Diameter
0.33 in
Outside Diameter
3.15 in
Overall Length
6.06 in
Minimum Wire Size
10 AWG
Face Diameter
1.66 in
Maximum Wire Size
8 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
16/20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
Switch Rated
No
NEMA Enclosure Rating
3R, 4X, 6P, 12
Reverse Service
No
For Location
Outdoor
Horsepower Rating
3 hp
Power Indicating Light
No
For Environment
Industrial
Shrouded
Yes
UL 94 Flammability Rating
HB, V-0
Housing Material
Nylon
Grounding
Grounded
Market
Industrial

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.