Pin & Sleeve Plug, 30 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow, NEMA 3R, 4X, 6P, 12

  • Mfr # 330P4WLEV

  • Zoro # G015554908


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330P4WLEV
Zoro #
G015554908
UPC #
078477921678
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.58 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Overall Length
6.57 in
Face Diameter
1.917 in
Outside Diameter
3.62 in

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
Features
Salt Fog Tested
Switch Rated
No
NEMA Enclosure Rating
3R, 4X, 6P, 12
Reverse Service
No
Shrouded
Yes
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
For Environment
Industrial
UL 94 Flammability Rating
HB, V-0
Power Indicating Light
No
For Location
Outdoor
Housing Material
Nylon
Market
Industrial

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.