Pin & Sleeve Plug, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 430P7WLEVPI

  • Zoro # G116091630


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430P7WLEVPI
Zoro #
G116091630
UPC #
078477286913
Country of Origin
Mexico

Dimensions

Minimum Wire Size
12 AWG
Outside Diameter
3.62 in
Overall Length
6.57 in
Maximum Wire Size
8 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12
Features
Hex Style Socket Screws for Terminals
Housing Material
Nylon
Horsepower Rating
7 1/2 hp
Power Indicating Light
Yes
Compatible with Series
LEV
Hazardous Location Specification
Not Rated
UL 94 Flammability Rating
V-0
Market
Industrial
For Environment
Corrosive

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products