Pin & Sleeve Plug, 30/32 A, 250V AC, Single Phase, 2 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12

  • Mfr # 330P6WLEV

  • Zoro # G515554934


product price:  $209.68
/ea
Free Shipping & Returns

Key Features

Current Rating
30/32 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330P6WLEV
Zoro #
G515554934
UPC #
078477921630
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.58 in
For Maximum Cable Diameter
1.125 in
Face Diameter
1.917 in
Outside Diameter
3.62 in
Minimum Wire Size
10 AWG
Overall Length
6.57 in
Maximum Wire Size
8 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
30/32 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
Grounding Style
IEC
Switch Rated
No
NEMA Enclosure Rating
3R, 4X, 6P, 12
For Location
Outdoor
Housing Material
Nylon
Power Indicating Light
No
UL 94 Flammability Rating
HB, V-0
Shrouded
Yes
Market
Industrial
Reverse Service
No
Grounding
Grounded
For Environment
Industrial
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products