Pin & Sleeve Plug, 30/32 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12
- Mfr # 430P9WLEV
- Zoro # G816091596
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30/32 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 430P9WLEV
- Zoro #
- G816091596
- UPC #
- 078477921494
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 8 AWG
- Overall Length
- 6.57 in
- Minimum Wire Size
- 12 AWG
- Outside Diameter
- 3.62 in
- Wire Rope Length
- 6.57 in
- Length
- 6.57 in
- Fits Chest Size
- Hex Style Socket Screws for Terminals
Description
Pin and Sleeve Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.