
Pin & Sleeve Plug, 32 A, 100/130V AC, 2 Pole, IEC Grounding, Yellow
Mfr # W232-P4
Zoro # G115488288
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Current Rating
32 A
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W232-P4
Zoro #
G115488288
UPC #
078477675724
Country of Origin
Slovakia
Details
Item
Pin & Sleeve Plug
Current Rating
32 A
Voltage Rating
100/130V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Grounding Style
IEC
Description
Intl Plug 32A 100-130V Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.