Zoro Homepage

Pin & Sleeve Plug, 32 A, 380/415V AC, 2 Pole, IEC Grounding, Red

  • Mfr # S232-P9

  • Zoro # G715488350


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Number of Wires
3
IP Rating
IP44
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S232-P9
Zoro #
G715488350
UPC #
078477675588
Country of Origin
Slovakia

Details

Item
Pin & Sleeve Plug
Current Rating
32 A
Voltage Rating
380/415V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Grounding Style
IEC

Description

Intl Plug 32A 380-415V Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products