Pin & Sleeve Plug, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 460P7WLEV

  • Zoro # G416091347


product price:  $331.13
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460P7WLEV
Zoro #
G416091347
UPC #
078477901717
Country of Origin
Mexico

Dimensions

Overall Length
10.5 in
Minimum Wire Size
8 AWG
Outside Diameter
3.35 in
Maximum Wire Size
2 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12
Features
Hex Style Socket Screws for Terminals
Housing Material
Nylon
UL 94 Flammability Rating
V-0
Hazardous Location Specification
Not Rated
Compatible with Series
LEV
For Environment
Corrosive
Horsepower Rating
15 hp
Market
Industrial

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.