Pin & Sleeve Receptacle, 100 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # 4100R12WLEV

  • Zoro # G315554929


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100R12WLEV
Zoro #
G315554929
UPC #
078477320464
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.725 in
For Maximum Cable Diameter
1.6 in
Minimum Wire Size
6 AWG
Flange Height
5.5 in
Maximum Wire Size
1/0 AWG
Flange Width
5.5 in
Face Diameter
2.79 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Grounding Style
IEC
Switch Rated
No
Flange Type
Flanged
Connection Orientation
Straight
UL 94 Flammability Rating
HB, V-0
Power Indicating Light
No
Market
Industrial
Minimum Operating Temperature
-31 Degrees F
Housing Material
Nylon
Reverse Service
No
Shrouded
Yes
Includes Mounting Hardware
No
For Location
Outdoor
For Environment
Industrial
Maximum Operating Temperature
140 Degrees F
Grounding
Grounded

Description

IEC Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.