Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 100 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue

  • Mfr # 4100R9WLEV

  • Zoro # G115554877


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100R9WLEV
Zoro #
G115554877
UPC #
078477665749
Country of Origin
Mexico

Dimensions

Minimum Wire Size
6 AWG
For Maximum Cable Diameter
1.6 in
For Minimum Cable Diameter
0.725 in
Flange Height
5.5 in
Flange Width
5.5 in
Maximum Wire Size
1/0 AWG
Face Diameter
2.79 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA, IEC 60309-1 and 60309-2, NOM-ANCE, NSF, UL 1682 and 1686
Resistance Properties
Watertight
Switch Rated
No
Grounding Style
IEC
Housing Material
Nylon
For Environment
Industrial
For Location
Outdoor
Horsepower Rating
10 hp
Market
Industrial
Includes Mounting Hardware
No
Flange Type
Flanged
Power Indicating Light
No
Shrouded
Yes
Reverse Service
No
Connection Orientation
Straight

Description

Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.