Zoro Homepage

Pin & Sleeve Receptacle, 32 A, 100/130V AC, 2 Pole, Yellow

  • Mfr # S232-S4

  • Zoro # G615488320


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
100/130V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S232-S4
Zoro #
G615488320
UPC #
078477679128
Country of Origin
Slovakia

Details

Item
Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
100/130V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
Housing Color
Yellow
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Phase
2P

Description

Intl Outlet SP 32A 100-130V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.