Pin & Sleeve Receptacle, 60 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # 460R12WLEV

  • Zoro # G715554918


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460R12WLEV
Zoro #
G715554918
UPC #
078477945377
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.875 in
Flange Width
4.5 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
For Maximum Cable Diameter
1.45 in
Flange Height
4.5 in
Face Diameter
2.355 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA, IEC 60309-1 and 60309-2, NOM-ANCE, NSF, UL 1682 and 1686
Resistance Properties
Watertight
Grounding Style
IEC
Switch Rated
No
Housing Material
Nylon
For Environment
Industrial
For Location
Outdoor
Market
Industrial
Includes Mounting Hardware
No
Flange Type
Flanged
Power Indicating Light
No
Shrouded
Yes
Reverse Service
No
Connection Orientation
Straight

Description

Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.