Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black

  • Mfr # 460R5WLEV

  • Zoro # G916091588


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460R5WLEV
Zoro #
G916091588
UPC #
078477901922
Country of Origin
Mexico

Dimensions

Minimum Wire Size
6 AWG
Flange Height
4.5 in
Flange Width
4.5 in
Maximum Wire Size
2 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
CE, CSA C22.2 No. 182.1-13 (Harmonized with UL 1682), IEC Rating 60309-1, 60309-2, NOM-ANCE, NSF 14159-1, RoHS, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Features
Hex Style Socket Screws for Terminals
Flange Type
Flanged
Grounding Style
IEC
Horsepower Rating
20 hp
Housing Material
Nylon
Compatible with Series
LEV
Market
Industrial
For Environment
Corrosive
UL 94 Flammability Rating
V-0
Number of Gangs
1
Shrouded
Yes
Hazardous Location Specification
Not Rated

Description

Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products