
Plug Adapter, Outlet Tap, 5-15R, Ivory
Mfr # 00697-00I
Zoro # G7664060
product price: $9.55
/eaKey Features
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
Ivory
Standards
CSA Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00697-00I
Zoro #
G7664060
UPC #
78477145302
Country of Origin
Mexico
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Color
Ivory
Standards
CSA Listed, UL Listed
Description
Leviton electrical accessories for the home include taps and adapters, night lights and battery operated lighting. Every electrical accessory is subject to Leviton's strict in-house quality control and must meet or exceed applicable industry standards.
- • Convenient to carry when you travel
- • Inexpensive and well made
- • Devices must be properly connected to a grounded three-prong receptacle
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.