
Plug Adapter, Smart, 3 ft., White
Mfr # D215P-1RW
Zoro # G905309861
product price: $33.69
/eaKey Features
Type
Smart
Number of Outlets
1
Cord Length
3 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D215P-1RW
Zoro #
G905309861
UPC #
78477363249
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Plug Adapter
Type
Smart
Number of Outlets
1
Color
White
Description
Decora Smart Wi-Fi Mini Plug-in Adapter can work with Amazon Alexa, Google Assistant, Siri (Home Kit) and more. The 2nd Generation can connect to wireless anywhere.
- • Wireless control via smartphone from anywhere in the world
- • Use stand-alone or attach to a home automation system
- • For control of electronic ballast, CFL and LED drivers
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.