Zoro Homepage

Plugs and Receptacles

  • Mfr # 460R9WLEV

  • Zoro # G022586336


product price: $421.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3R, 4X, 6P and 12
Number of Wires
4
Phase
3-Phase
Resistance Properties
Watertight
Voltage Rating
250 Volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460R9WLEV
Zoro #
G022586336
UPC #
78477901915
Country of Origin
Mexico

Details

NEMA Enclosure Rating
3R, 4X, 6P and 12
Number of Wires
4
Phase
3-Phase
Resistance Properties
Watertight
Voltage Rating
250 Volt
Number of Poles
3
IP Rating
IP66, IP67, IP68, IP69K
Current Rating
60 A / 63 A
Housing Color
Blue

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.