Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5456-VY
Zoro #
G122586953
UPC #
78477055113
Country of Origin
Mexico
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Yellow, NEMA Plug Configuration 6-20P, Number of Poles 2, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 18 AWG, Standards ANSI C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.