Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LNR80-3E
Zoro #
G322587750
UPC #
78477693025
Country of Origin
Mexico
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, IP Rating IP68, IP69K, NEMA Plug Configuration 5-20P, Number of Poles 2, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Face Diameter 1.97 in, Housing Material Nylon, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 16 AWG, NEMA Enclosure Rating 12, 13, 4, 4X, 6, 6P, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.