Plugs and Receptacles
Mfr # 560R9WLEV
Zoro # G222586556
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
4
Phase
3
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560R9WLEV
Zoro #
G222586556
UPC #
78477901502
Country of Origin
Mexico
Details
Current Rating
60 A
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
4
Phase
3
Housing Color
Blue
Voltage Rating
120/208 VAC
Description
Plugs and Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.