Plugs and Receptacles
- Mfr # FDBX1-G
- Zoro # G222588086
product price:Â
$
90.25
/ea
Key Features
Color
Gray
Number of 3/4 in Side Knockouts
0
Number of Gangs
1
Hub Size
3/16 in
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDBX1-G
- Zoro #
- G222588086
- UPC #
- 78477518397
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 3/16 in
- Overall Width
- 3 1/8 in
- Overall Depth
- 3 1/2 in
- Box Height
- 4 5/8 in
- Box Width
- 3 1/8 in
- Overall Height
- 6 in
- Box Depth
- 3 1/2 in
Description
Single-Gang Weatherproof Box, Number of Gangs 1, Bracket Type Not Applicable, Capacity 26 cu in, Material PVC, Clamp Type Not Applicable, Color Gray, Standards cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.