Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8502-100
Zoro #
G922587907
UPC #
78477213759
Country of Origin
India
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.50 in to 0.61 in, Breaking Strength 1,300 lb, Material Galvanized Steel, Eye Length 3 1/2 in, Mesh Length 8 1/2 in, Color Code Silver, Grip Style Closed Mesh, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.