Zoro Homepage

Plugs and Receptacles

  • Mfr # L9501-100

  • Zoro # G922586399


product price: $48.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9501-100
Zoro #
G922586399
UPC #
78477213025
Country of Origin
India

Description

Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.50 in to 0.63 in, Breaking Strength 567 lb, Mesh Length 10 in, Eye Length 7 1/2 in, Material Stainless Steel, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.