Plugs and Receptacles
- Mfr # LKOUT-40
- Zoro # G322587712
product price:Â
$
8.95
/ea
Key Features
Color
Silver
Material
Stainless Steel
For Use With
80401, SSJ1
Mounting Mechanism
Mounting Hardware
Depth
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKOUT-40
- Zoro #
- G322587712
- UPC #
- 78477747131
- Country of Origin
- China
Dimensions
- Depth
- 0.26 in
- Width
- 2.75 in
- Height
- 4.5 in
- Fits Chest Size
- Key
Details
- Item
- Switch Lockout Bracket
- Color
- Silver
- Material
- Stainless Steel
- For Use With
- 80401, SSJ1
- Mounting Mechanism
- Mounting Hardware
- Product Type
- Switch Lockout Bracket
- Compatible Manufacturer Model Number
- 80401, SSJ1
- Environment
- Indoor
- Features
- Key
- Duty
- Not Rated
- Compatible with Manufacturer Model Number
- 80401, SSJ1
- For Manufacturer Part Number
- 80401, SSJ1
- Compatible with Mfr. Model Number
- 80401, SSJ1
- Compatible Manufacturer Part Number
- 80401, SSJ1
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- 80401, SSJ1
Description
Switch Lockout Bracket, Color Silver, Compatible with Manufacturer Model Number 80401, SSJ1, Current Rating Not Applicable, Depth 0.26 in, Duty Not Rated, Environment Indoor, Features Key, For Disconnect Switch Size Not Applicable, For Fuse Class Not Applicable, For Use With 80401, SSJ1, Height 4.5 in, Includes Not Applicable, Material Stainless Steel, Maximum Voltage Not Applicable, Mounting Mechanism Mounting Hardware, NEMA Enclosure Rating Not Applicable, Product Type Switch Lockout Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.