Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS302-DSW
Zoro #
G422587360
UPC #
78477983713
Country of Origin
Mexico
Description
Manual Motor Controller, Current AC 30 A, Hazardous Location Specification Not Rated, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter Not Applicable, Hub Type Not Applicable, Maximum Voltage Rating 600V AC, Mounting Style Through Panel, NEMA Enclosure Rating 1, 3R, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.