Zoro Homepage

Plugs and Receptacles

  • Mfr # S332-P9

  • Zoro # G422586660


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
IP Rating
IP44
Housing Color
Blue
Current Rating
32 A
Voltage Rating
200/250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S332-P9
Zoro #
G422586660
UPC #
78477675168
Country of Origin
Slovakia

Details

Number of Poles
3
IP Rating
IP44
Housing Color
Blue
Current Rating
32 A
Voltage Rating
200/250 VAC
Number of Wires
4
Standards
IEC/EN 60309-1 & 60309-2

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.