Plugs and Receptacles
- Mfr # SAC12LEV
- Zoro # G622587252
product price:Â
$
93.89
/ea
Key Features
Material
Aluminum
IP Rating
IP67, IP69K
Compatible Device Current
60 A
Compatible with Series
LEV
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAC12LEV
- Zoro #
- G622587252
- UPC #
- 78477366899
- Country of Origin
- China
Details
- Material
- Aluminum
- IP Rating
- IP67, IP69K
- Compatible Device Current
- 60 A
- Item
- Cable Adapter
- Compatible with Series
- LEV
- Shell Material
- Aluminum
- Compatible Series
- LEV
Description
Plugs and Receptacles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.