Plugs and Receptacles

  • Mfr # T5633-2W

  • Zoro # G222587652


product price:  $62.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5633-2W
Zoro #
G222587652
UPC #
78477329726
Country of Origin
China

Description

USB Receptacle, Current Rating 15 A, Housing Color White, Number of Outlets 2, Number of USB Ports 1, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Grounding Grounded, Horsepower Rating 1/2 hp, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards CSA, FULS Marking, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.