Portable Outlet Box, 22.3 cu in, Outlet Box Type, 1, Santoprene TPV
Mfr # 3099F-2E
Zoro # G816246040
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 7/8 in
Product Type
Portable Outlet Box
Cover Material
Santoprene TPV
IP Rating
Not Rated
NEMA Enclosure Rating
3R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3099F-2E
Zoro #
G816246040
UPC #
078477408940
Country of Origin
Mexico
Dimensions
Overall Depth
3 7/8 in
Overall Height
4 3/8 in
Overall Width
2 1/2 in
Details
Product Type
Portable Outlet Box
Cover Material
Santoprene TPV
IP Rating
Not Rated
NEMA Enclosure Rating
3R
Standards
RoHS, UL 514D, UL 94
Box/Cover Shape
Rectangular
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Box Type
Outlet
Color
Black
Number of Gangs
1
Material
Santoprene⢠TPV
Item
Portable Outlet Box
Capacity
22.3 cu in
Box Material
Santoprene TPV
Compatible with Series
Compatible with all products
Description
Portable Outlet Box,Single-Gang,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.