Portable Outlet Box, 22.3 cu in, Outlet Box Type, 1, Santoprene TPV
Mfr # 3099F-2Y
Zoro # G616246035
product price: $82.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
3R
Overall Height
4 3/8 in
Product Type
Portable Outlet Box
Box Type
Outlet
Standards
RoHS, UL 514D, UL 94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3099F-2Y
Zoro #
G616246035
UPC #
078477408933
Country of Origin
Mexico
Dimensions
Overall Height
4 3/8 in
Overall Depth
3 7/8 in
Overall Width
2 1/2 in
Details
NEMA Enclosure Rating
3R
Product Type
Portable Outlet Box
Item
Portable Outlet Box
Box Type
Outlet
Standards
RoHS, UL 514D, UL 94
Cover Material
Santoprene TPV
Compatible with Series
Compatible with all products
Material
Santoprene⢠TPV
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Number of Gangs
1
Box Material
Santoprene TPV
Box/Cover Shape
Rectangular
IP Rating
Not Rated
Capacity
22.3 cu in
Color
Yellow
Description
Portable Outlet Box,Single-Gang,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.