Quad Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 1254-W

  • Zoro # G116091579


product price: $21.99
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254-W
Zoro #
G116091579
UPC #
078477830444
Country of Origin
Mexico

Dimensions

Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.4 in
Face Plate Width
4.5 in
Mount Hole Center-to-Center Width
3.4 in
Maximum Wire Size
12 AWG
Face Plate Height
4.5 in
Minimum Wire Size
14 AWG

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Surface
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Number of Gangs
2
UL 94 Flammability Rating
V-2
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Horsepower Rating
1/2 hp
Number of Outlets
4
Housing Material
Nylon
Connection Orientation
Straight
Contact Material
Phosphor Bronze
Market
Industrial
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.