Quad Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 21254-W

  • Zoro # G016091549


product price:  $28.49
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254-W
Zoro #
G016091549
UPC #
078477830765
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Face Plate Width
4.5 in
Mount Hole Center-to-Center Width
3.4 in
Mount Hole Center-to-Center Height
3.4 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Face Plate Height
4.5 in

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399
Resistance Properties
Impact and chemical resistant
Number of Gangs
2
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-2
Market
Industrial
Number of Outlets
4
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Contact Material
Phosphor Bronze
Housing Material
Nylon
For Environment
Food and Beverage, Oily/Greasy
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover
GFCI
No

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.