Shop LEVITON
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # T5325-00W
- Zoro # G3859078
product price:
$
8.59
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5325-00W
- Zoro #
- G3859078
- UPC #
- 78477381625
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Wire Leads
- Wiring Method
- Side
- Grounding
- Grounded
- Housing Color
- White
- Mount Type
- Flush
- IP Rating
- Not Rated
- Standards
- CSA Certified, NOM Certified, UL Listed
- Resistance Properties
- Impact Resistant, Tamper Resistant
- Flange Type
- Non-Flanged
Description
Plug into safety Decora receptacles comply with the latest NEC requirements for use in residences and childcare facilities. Featuring a contemporary appearance, the impact-resistant thermoplastic design allows for quick installation, durability and long service life in homes, offices, schools and other settings. Plus, they coordinate beautifully with Leviton's complete line of Decora devices.
- • Quick wire and side wiring
- • Heavy-duty construction
- • Offers long, trouble-free service life
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.