Zoro Homepage

Recep Wiring Mod, 125Vac, 6In, Stranded

  • Mfr # MSTWL-A

  • Zoro # G5685618


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Voltage
125V AC
Phase
Single
Current Rating
20 A
For Use With
Lev-Lok(R) Receptacles
Voltage Rating
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTWL-A
Zoro #
G5685618
UPC #
78477427248
Country of Origin
Mexico

Dimensions

Height
9.7500 in
Wire Length
6"
Length
13.3750 in
Wire Size
12 AWG

Details

Item
Wiring Module
Voltage
125V AC
Phase
Single
Current Rating
20 A
For Use With
Lev-Lok(R) Receptacles
Voltage Rating
125 V
Number of Wires
3
Wire Connection Type
Wire Leads
Housing Color
White
Standards
UL,CSA
Amps
15 or 20
Includes
Protective Dust Cover & Circuit ID label
Material
polycarbonate
Number of Poles
2
Wire Type
Stranded
Contacts
Solid Brass
Device Type
Wiring Module
Wire Leads
6 THHN
Housing Material
Polycarbonate
UL Listed
File E13399
Connection
Wire Lead
Standard
cULus listed
Application
Commercial
Suitable For Use With
Lev-LokĀ® Receptacle
Specifications
125 VAC, 20 A, 2-Pole, 3-Wire, Wire Lead Connection, 12 AWG Wire Size
Current Range
20 A

Description

20-Amp, 125-Volt, Right Angle Wiring Module For Lev-Lok Receptacles, Almond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.