Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle 1 Gang Wallplate

  • Mfr # 84003-40

  • Zoro # G3516086


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Color
Silver
Material
Stainless Steel
Finish
Brushed
Standards
CSA Certified, UL Listed
Material Grade
Type 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84003-40
Zoro #
G3516086
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
0.2 in
Overall Width
2.8 in
Overall Height
4.5 in
Plate Size
Standard

Details

Item
Duplex Wall Plate
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Brushed
Standards
CSA Certified, UL Listed
Material Grade
Type 302
Material Type
Metallic
Number of Mount Holes
1
Number of Switch Openings
0
Wall Plate Type
Duplex Outlet
Resistance Properties
Non-Magnetic
UL 94 Flammability Rating
Not Rated
Number of USB Openings
0
Number of Outlet Openings
2
Outlet Orientation
Vertical

Description

Duplex Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 1, Number of Outlet Openings 2, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.