Leviton
Receptacle
Mfr # CR15
Zoro # G604836538
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (5015-W)
- LEVITON Receptacle (CR15-I)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (5361-I)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- Leviton Straight Blade Devices