Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Deco, 20A, 5-20R, 125V, Blue

  • Mfr # 8380-IGB

  • Zoro # G0775336


product price: $72.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8380-IGB
Zoro #
G0775336
UPC #
078477009109
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.6 in
Face Plate Width
1.8 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.8 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Blue
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Surge Suppression
Yes
NEMA Configuration
5-20R
Material
Nylon
Weather Resistant
No
Voltage
125VAC
Application Environment
Hospital Grade
Outlet Type
Decorator
Sub-Category
Duplex Receptacles
Special Features
Audible Alarm, Isolated Ground
Power Indicator
Yes
Tamper Resistant
No
Number of Gangs
1
Mounting Type
Flush
Corrosion Resistant
No
HP
1.0
Type
Duplex, Isolated Ground
Grade
Hospital Grade
Features
Audible Alarm, Isolated Ground
Surge Protection
Yes
Horsepower Rating
1 hp
Market
Commercial, Industrial, Residential
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
Number of Outlets
2
Maximum Surge Current
27 kA
Housing Material
Nylon
Includes Mounting Hardware
Yes
Visual Indicator Lights
Power Connected
Includes
Mounting Hardware
Connection Orientation
Straight
Contact Material
Brass
For Location
Outdoor
NEMA Enclosure Rating
Not Rated
Cover Type
No Cover
Hub Type
Feed Through
Polarized
Yes
AFCI
No
Shrouded
Yes
GFCI
No

Description

Straight Blade Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.