This item is Discontinued.

Leviton Receptacle, Duplex, 20A, 5-20R, 125V, White CR20-W

Receptacle, Duplex, 20A, 5-20R, 125V, White (Discontinued)

  • Mfr # CR20-W
  • Zoro # G0931874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR20-W
Zoro #
G0931874
UPC #
078477815458
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20 A
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Power Indicator
No
Number of Poles
2
Weather Resistant - Plugs and Receptacles
No
Standards
ANSI C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1, NOM 057, UL Listed 498 File E13399, WD-2 and WD-6
Color - Plugs and Receptacles
White
Corrosion Resistant
No
Amps
20
Item
Receptacle
Voltage
125VAC
Sub-Category
Duplex Receptacles
Number of Gangs
1
Wiring Method
Side
HP
1 hp
NEMA Configuration
5-20R
Color
White
Number of Wires
3
Outlet Type
Duplex
Mounting Type
Flush
Phase
1
Wiring Method - Plugs and Receptacles
Side
Weather Resistant
No
Material
Thermoplastic
Description
Narrow Body
Type
Duplex
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards ANSI C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1, NOM 057, UL Listed 498 File E13399, WD-2 and WD-6, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.