Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 15A, White, 125V
- Mfr # WDR15-W
- Zoro # G122982250
product price:Â
$
20.75
/ea
Key Features
Minimum Wire Size
14 AWG
For Environment
Food and Beverage, Oily/Greasy
Market
Industrial
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDR15-W
- Zoro #
- G122982250
- UPC #
- 078477892428
- Country of Origin
- Mexico
- For Environment
- Food and Beverage, Oily/Greasy
- Market
- Industrial
- Voltage Rating
- 125V AC
- NEMA Receptacle Configuration
- 5-15R
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- PBT Polyester
- Features
- Smooth Face
- Item
- Decora Plus Duplex Receptacle Outlet
- Number of Outlets
- 2
- Connection Orientation
- Straight
- Wire Connection Type
- Screw Terminals
- Maximum Operating Temperature
- 75 Degrees C
- Resistance Properties
- Weather Resistant
- Number of Poles
- 2
- Receptacle Type
- Duplex
- Housing Color
- White
- Standards
- CSA, FULS Marking, UL
- Wiring Method
- Back/Side
- Horsepower Rating
- 1/2 hp
- Contact Material
- Phosphor Bronze
- Number of Wires
- 3
- Grounding
- Grounded
- Current Rating
- 15 A
- UL 94 Flammability Rating
- V-0
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Height
- 2.6 in
- Face Plate Width
- 1.6 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.