Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 20A, Black, 125V
- Mfr # WTD20-E
- Zoro # G322982234
product price:Â
$
16.99
/ea
Key Features
Resistance Properties
Tamper Resistant, Weather Resistant
Voltage Rating
125V AC
Mount Hole Center-to-Center Height
3.3 in
Wire Connection Type
Screw Terminals
Features
Smooth Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTD20-E
- Zoro #
- G322982234
- UPC #
- 078477722961
- Country of Origin
- Mexico
- Resistance Properties
- Tamper Resistant, Weather Resistant
- Voltage Rating
- 125V AC
- Wire Connection Type
- Screw Terminals
- Features
- Smooth Face
- Number of Wires
- 3
- Horsepower Rating
- 1 hp
- Housing Color
- Black
- Current Rating
- 20 A
- Number of Outlets
- 2
- Item
- Decora Plus Duplex Receptacle Outlet
- NEMA Receptacle Configuration
- 5-20R
- Number of Poles
- 2
- Contact Material
- Phosphor Bronze
- Housing Material
- PBT Polyester
- Minimum Operating Temperature
- -40 Degrees C
- UL 94 Flammability Rating
- V-0
- For Environment
- Food and Beverage, Oily/Greasy
- Connection Orientation
- Straight
- Wiring Method
- Back/Side
- Maximum Operating Temperature
- 75 Degrees C
- Receptacle Type
- Duplex
- Market
- Industrial
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Height
- 2.6 in
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Face Plate Width
- 1.6 in
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.