Receptacle Outlet, 20A, Blue, 125V

  • Mfr # 16352-BU
  • Zoro # G722982322
product price: 
$
6.69
/ea

Key Features

Horsepower Rating
1 hp
Number of Outlets
2
Features
Smooth Face
Face Plate Width
1.6 in
UL 94 Flammability Rating
V-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16352-BU
Zoro #
G722982322
UPC #
078477705421
Country of Origin
Mexico

Dimensions

Face Plate Width
1.6 in
Overall Depth
1.1 in
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Horsepower Rating
1 hp
Number of Outlets
2
Features
Smooth Face
UL 94 Flammability Rating
V-2
Number of Wires
3
For Environment
Food and Beverage, Oily/Greasy
Market
Industrial
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Housing Color
Blue
Receptacle Type
Duplex
Item
Decora Plus Duplex Receptacle Outlet
Housing Material
PBT Polyester
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.