Receptacle Outlet, 20A, Gray, 125V
- Mfr # WTD20-GY
- Zoro # G022982237
product price:Â
$
16.99
/ea
Key Features
Connection Orientation
Straight
Face Plate Height
2.6 in
Features
Smooth Face
Overall Depth
1.1 in
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTD20-GY
- Zoro #
- G022982237
- UPC #
- 078477722985
- Country of Origin
- Mexico
- Connection Orientation
- Straight
- Features
- Smooth Face
- Item
- Decora Plus Duplex Receptacle Outlet
- Grounding
- Grounded
- Maximum Operating Temperature
- 75 Degrees C
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 20 A
- Market
- Industrial
- Wire Connection Type
- Screw Terminals
- Number of Outlets
- 2
- Receptacle Type
- Duplex
- Housing Color
- Gray
- Wiring Method
- Back/Side
- Number of Wires
- 3
- Voltage Rating
- 125V AC
- Housing Material
- PBT Polyester
- Contact Material
- Phosphor Bronze
- Minimum Operating Temperature
- -40 Degrees C
- Horsepower Rating
- 1 hp
- Resistance Properties
- Tamper Resistant, Weather Resistant
- NEMA Receptacle Configuration
- 5-20R
- For Environment
- Food and Beverage, Oily/Greasy
- UL 94 Flammability Rating
- V-0
- Number of Poles
- 2
Dimensions
- Face Plate Height
- 2.6 in
- Overall Depth
- 1.1 in
- Face Plate Width
- 1.6 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.