Receptacle Outlet, 20A, White, 125V
- Mfr # WDR20-W
- Zoro # G922982160
product price:Â
$
23.99
/ea
Key Features
Overall Depth
1.1 in
NEMA Receptacle Configuration
5-20R
Resistance Properties
Weather Resistant
Minimum Wire Size
14 AWG
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDR20-W
- Zoro #
- G922982160
- UPC #
- 078477892497
- Country of Origin
- Mexico
- NEMA Receptacle Configuration
- 5-20R
- Resistance Properties
- Weather Resistant
- Number of Poles
- 2
- Contact Material
- Phosphor Bronze
- Maximum Operating Temperature
- 75 Degrees C
- Market
- Industrial
- Number of Wires
- 3
- Features
- Smooth Face
- Item
- Decora Plus Duplex Receptacle Outlet
- Receptacle Type
- Duplex
- UL 94 Flammability Rating
- V-0
- For Environment
- Food and Beverage, Oily/Greasy
- Grounding
- Grounded
- Horsepower Rating
- 1 hp
- Voltage Rating
- 125V AC
- Housing Color
- White
- Number of Outlets
- 2
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 20 A
- Minimum Operating Temperature
- -40 Degrees C
- Connection Orientation
- Straight
- Wiring Method
- Back/Side
- Housing Material
- PBT Polyester
- Wire Connection Type
- Screw Terminals
Dimensions
- Overall Depth
- 1.1 in
- Minimum Wire Size
- 14 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Maximum Wire Size
- 10 AWG
- Face Plate Width
- 1.6 in
- Face Plate Height
- 2.6 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.