
Receptacle Wall Plate, Number of Gangs: 1 Aluminum, Silver
Mfr # 83028
Zoro # G016091327
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Material
Aluminum
Color
Silver
Standards
UL/CSA
Wall Plate Type
Single Circular Opening
Plate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83028
Zoro #
G016091327
UPC #
078477424902
Country of Origin
China
Dimensions
Plate Size
Standard
Circular Outlet Diameter
2.2 in
Details
Material
Aluminum
Color
Silver
Item
Receptacle Wall Plate
Standards
UL/CSA
Number of Gangs
1
Wall Plate Type
Single Circular Opening
For Use With
Device Receptacles
Material Type
Metallic
Mount Type
Flush
Description
Device Receptacle Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.