
Receptacle Wall Plate, Number of Gangs: 1 Stainless Steel, Silver
Mfr # 84104-40
Zoro # G616091581
product price: $5.49
/eaKey Features
Material
Stainless Steel
Standards
RoHS, UL/CSA
Color
Silver
Number of Gangs
1
Material Type
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84104-40
Zoro #
G616091581
UPC #
078477202319
Country of Origin
China
Dimensions
Plate Size
Jumbo
Details
Material
Stainless Steel
Item
Receptacle Wall Plate
Standards
RoHS, UL/CSA
Color
Silver
Number of Gangs
1
Material Type
Metallic
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Material Grade
Type 302
Wall Plate Type
Single Circular Opening
For Use With
Device Receptacles
Mount Type
Surface
Description
Hole Device Receptacle Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.