
Receptacle Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84026
Zoro # G516091568
product price: $5.39
/eaKey Features
Material
Stainless Steel
Number of Gangs
2
Color
Silver
Standards
UL/CSA
Plate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84026
Zoro #
G516091568
UPC #
078477431306
Country of Origin
China
Dimensions
Plate Size
Standard
Mount Hole Center-to-Center Height
1.8 in
Overall Height
4.5 in
Circular Outlet Diameter
2.2 in
Overall Depth
0.2 in
Overall Width
4.6 in
Details
Material
Stainless Steel
Number of Gangs
2
Item
Receptacle Wall Plate
Color
Silver
Standards
UL/CSA
Material Type
Metallic
Wall Plate Type
Single Circular Opening
Resistance Properties
Corrosion Resistant, Weather Resistant
Mount Type
Flush
Material Grade
Type 430
For Use With
Device Receptacles
Shape
Rectangular
Description
Receptacle Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.