This item is Discontinued.

Leviton Receptacle/Outlet, 15 A, 125 V, 2 -USB Port, Type A, C USB, NEMA: NEMA 5-15R, White R02-T5633-0BW

Receptacle/Outlet, 15 A, 125 V, 2 -USB Port, Type A, C USB, NEMA: NEMA 5-15R, White (Discontinued)

  • Mfr # R02-T5633-0BW
  • Zoro # G110109119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R02-T5633-0BW
Zoro #
G110109119
UPC #
78477841273
Country of Origin
United States

Description

OUTLET/USB COMBO DUPLEXLeviton Receptacle/Outlet, Duplex, 125 V, 15 A, 25 W Wattage, 2 USB Ports, Type A, C USB, Back and Side Wiring, NEMA 5-15R, Wall Mounting, White, Dimensions: 4 in W x 2.5 in D x 6.19 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.