Zoro Homepage

Reverse 3-Fer Adapter

  • Mfr # 16A26-UE

  • Zoro # G716332744


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Current Rating
400 A
NEMA Enclosure Rating
3R
Housing Color
Black
Gender Configuration
Female-Male-Male-Male
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A26-UE
Zoro #
G716332744
UPC #
078477713297
Country of Origin
Mexico

Details

Current Rating
400 A
NEMA Enclosure Rating
3R
Housing Color
Black
Gender Configuration
Female-Male-Male-Male
Voltage Rating
600V AC
Contact Material
Brass
Product Type
3-Fer
Item
3-Fer Adapter
Housing Material
Santoprene TPV

Description

3-Fer Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Male-Male, Housing Color Black, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type 3-Fer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.