Leviton

RJ JACK AND MODULE CAT5E 110 BLOCK WALL MNT KIT 100PR C4


product price: $36.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Category Type Cat 5e
  • Type CAT 5e Wall-Mount Wiring Block Kits
  • Product Type Wall Mount
  • Product Name Wall Mount
  • Product Color Ivory
See all product information

Product Information

Dimensions

Length 4.00 in
Height 1.00 in
Width 6 in
Dimensions 3.62 in H x 10.7 in W x 3.3 in D

Details

Category Type Cat 5e
Type CAT 5e Wall-Mount Wiring Block Kits
Product Type Wall Mount
Product Name Wall Mount
Product Color Ivory
Application Commercial
Environmental Conditions Flammability (Rated V-0 per UL94)
Block Type Cross Connect
Wire Gauge 26 to 22 AWG
Material Plastic
Mounting Wall
Standard ANSI\TIA-568-C.2;UL Listed

Description

GigaMax 5E 110-Style Wiring Block, Wall Mount with Legs Kit, Cat 5E with C4S, 100-Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.