This item is Discontinued.

Leviton Rj Jack And Module Floor Box 2-Port F-Con 6P6C Jack Brass 41652-6F

Rj Jack And Module Floor Box 2-Port F-Con 6P6C Jack Brass (Discontinued)

  • Mfr # 41652-6F
  • Zoro # G3973612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41652-6F
Zoro #
G3973612
UPC #
78477865071
Country of Origin
Mexico

Dimensions

Length
2.81 in
Width
2.19 in
Height
4.75 in
Dimensions
4.5 in H x 2.75 in W x 1.66 in D

Details

Color
Brass
Number of Gangs
1
Material
Brass
Finish
Satin
Type
Round Floor Jack Insert
Floorplate Material
Solid Brass
Standards and Certifications
UL/CSA
Feature
6-Conductor Telephone and F-Type Coax Jacks
Standard
CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant
Contact
6P6C & F Connector
Environmental Conditions
Flammability (Rated V-0 per UL94)
Application
Commercial
Capacity
1 to 2 Ports
Shape
Round
Mounting Type
Floor

Description

QuickPort Floor Jack Assembly, 6P6C x F connector. Assembly includes wallplate, insert, jacks, and screw cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.